Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, BLUE
Mfr # 61110-JL6
Zoro # G4082137
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Connector Type RJ-45 Network - Female
- Height 10.0000 in
- Type 8-Conductor 8-Position Channel/Component Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JL6
- Zoro # G4082137
- UPC # 78477373453
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Description
150 eXtreme Cat 6 QuickPort Connectors, Blue, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- Leviton Voice & Data Jacks