Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, BLACK
Mfr # 61110-JE6
Zoro # G4058407
original price:
$1,593.99
7% off
new price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type 8-Conductor 8-Position
- Height 8.00 in
- Width 10 in
- Application Commercial, Residential, Voice/Data and Video Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JE6
- Zoro # G4058407
- UPC # 78477393734
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Type | 8-Conductor 8-Position |
Application | Commercial, Residential, Voice/Data and Video Applications |
Product Name | Cat 6 Component-Rated UTP QuickPort Jack, Black |
Product Type | Connector Adapter Kit |
Package Contents | 150 x Cat 6 Component-Rated UTP QuickPort Jack, Black, 1 x JackRapid Punchdown Tool |
Product Color | Black |
Module Type | CAT 6 Plus |
Mounting Type | Panel |
Connection | CAT6 Plus |
Description
150 eXtreme CAT6 Plus QuickPort Connectors. Kitted with Jack Rapid Tool - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- OMRON Cable Pull Switch, 6A, Universal, 2NC/1NO (44506-5220)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- VICTRON ENERGY BlueSolar MPPT 100/50 (SCC020050200)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- SWE-TECH 3C Keystone Insert, White, Phone Jack, Tooless, RJ11 / RJ12 Female to Wire Insert (FWT331-120WH)
- Leviton Voice & Data Jacks