Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 5E UTP JACK 25PK, GREY
Mfr # 5G110-BG5
Zoro # G4084544
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Type CAT 5e+ Quickport Connector
- Height 1.50 in
- Width 9 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-BG5
- Zoro # G4084544
- UPC # 78477208151
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Length | 6.00 in |
Size | 0.89 H x 0.64 W x 1.21 D in |
Details
Connector Type | RJ-45 Network - Female |
Type | CAT 5e+ Quickport Connector |
Application | Commercial, Voice, Data and Video Applications |
Product Line | GigaMax |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Certifications & Standards | UL Listed |
Product Type | Network Connector |
Product Series | 5e+ |
Product Color | Gray |
Product Name | GigaMax 5e+ Component-Rated Keystone Jack |
Mounting | Wallplate, Panel |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (Formerly FCC Part 68);cULus Listed;CSA Certified |
Description
GigaMax 5e+ QuickPort Connector Quickpack, CAT 5e, 25-pack, grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Zinc (AL31)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- ALLEN TEL Shielded Cat 6 Modular Plug, 50PK (AT8X8RCSH-2324)
- Leviton Voice & Data Jacks