Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 5E UTP JACK 150PK, LT ALMOND
Mfr # 5G110-JT5
Zoro # G4065075
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Width 10 in
- Type Cat 5e Component Rated UTP Connector
- Height 8.00 in
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-JT5
- Zoro # G4065075
- UPC # 78477437889
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Details
Color | Light Almond |
Type | Cat 5e Component Rated UTP Connector |
Application | Voice, Data and Video Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Standard | cULus listed |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool,1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- Leviton Voice & Data Jacks