Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 5E UTP JACK 150PK, GREY
Mfr # 5G110-JG5
Zoro # G4059825
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Height 8.00 in
- Width 10 in
- Type Cat 5e Connector
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-JG5
- Zoro # G4059825
- UPC # 78477409411
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Details
Color | Gray |
Type | Cat 5e Connector |
Application | Voice, Data and Video Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Box Lug Terminal (3RT19564G)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- PANDUIT Ferrule, 14 AWG, PP, 15/32in., PK500 (FSD80-8-D)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- Leviton Voice & Data Jacks