Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 5E UTP JACK 150PK, BLUE
Mfr # 5G110-JL5
Zoro # G4081114
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Type Component Rated
- Height 10.0000 in
- Length 12.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-JL5
- Zoro # G4081114
- UPC # 78477373415
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Dimensions | 0.64 in W x 1.21 in D x 0.89 in H |
Details
Material | Plastic |
Color | Blue |
Type | Component Rated |
Application | Commercial, Voice/Data and Video Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Wallplate, Panel |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (Formerly FCC Part 68);cULus Listed;CSA Certified |
Description
150 eXtreme Cat 5e QuickPort Connectors, Blue, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic Dimming 2-Button Wall Switch Occupancy Sensor, Single Relay, White (LHDMMTS2-N-WH)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 250A, 600V AC, Non-Indicating (FLSR250)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (FRN-R-200)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- Leviton Voice & Data Jacks