Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE COS REPL 13PK
Mfr # 61COS-B13
Zoro # G4062817
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.62 in
- Width 8 in
- Type Cone of Silence replacement part
- Length 7.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61COS-B13
- Zoro # G4062817
- UPC # 78477275511
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 8 in |
Length | 7.00 in |
Details
Type | Cone of Silence replacement part |
Application | Commercial Applications |
Description
Cone Of Silence replacement part. For use with 6110G connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- Leviton Voice & Data Jacks