Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE CAT6 110 CLIP C4 (10PK)
Mfr # 69104-IDC
Zoro # G4065565
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CAT 6 110-Type Connector Clips
- Length 12.7500 in
- Height 9.0000 in
- Application Commercial Applications
- Size 0.80 H x 1.21 W x 0.25 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 69104-IDC
- Zoro # G4065565
- UPC # 78477177297
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Size | 0.80 H x 1.21 W x 0.25 D in |
Details
Type | CAT 6 110-Type Connector Clips |
Application | Commercial Applications |
Description
eXtreme 6+ C-4 Clip, CAT 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Junior (121-S)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- Leviton Voice & Data Jack Accessories