Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE CAT5E 110 CLIP C5 (10PK)
Mfr # 49105-IDC
Zoro # G4054724
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CAT 5e Connector Clips
- Material Plastic
- Specifications Count C-5
- Height 9.0000 in
- Standard TIA\EIA-568-B;UL Listed;FCC Part 68 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49105-IDC
- Zoro # G4054724
- UPC # 78477189115
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Height | 9.0000 in |
Length | 12.7500 in |
Dimensions | 0.926 in H x 1.5 in W x 0.3 in D |
Details
Type | CAT 5e Connector Clips |
Material | Plastic |
Specifications | Count C-5 |
Standard | TIA\EIA-568-B;UL Listed;FCC Part 68 Compliant |
Application | Commercial |
Suitable For Use With | 110-Style Wiring Block and Cat 5e Cable |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
GigaMax 5e 110-Style C-5 Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-1.0", 32MM, Gray (SECM32G)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Patchloc Rj45 Locking Clips - Kit (25 Clips &Amp; 2 Keys) (NLC-8003K-25)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- Leviton Voice & Data Jack Accessories