Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE CAT5E 110 CLIP C4 (10PK)
Mfr # 49104-IDC
Zoro # G4081342
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CAT 5e Connector Clips
- Color Blue
- Height 0.9"
- Product Name 49104-IDC 110-Style Connector Block
- Additional Information Made of fire-retardant plastic rated UL 94V-0 with solder-plated insulation displacement connectors, Provide gas-tight IDC connections that maintain signal integrity for high performance applications, Exceed Category 5e transmission requirements, Withstand 200 re-terminations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49104-IDC
- Zoro # G4081342
- UPC # 78477189092
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Height | 0.9" |
Width | 1.2" |
Depth | 0.3" |
Dimensions | 0.926 in H x 1.2 in W x 0.3 in D |
Length | 12.7500 in |
Details
Type | CAT 5e Connector Clips |
Color | Blue |
Product Name | 49104-IDC 110-Style Connector Block |
Additional Information | Made of fire-retardant plastic rated UL 94V-0 with solder-plated insulation displacement connectors, Provide gas-tight IDC connections that maintain signal integrity for high performance applications, Exceed Category 5e transmission requirements, Withstand 200 re-terminations |
Product Material | Plastic |
Product Type | Connector Block |
Application | Commercial |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | TIA\EIA-568-B;UL Listed;FCC Part 68 Compliant |
Suitable For Use With | 110-Style Wiring Block and Cat 5e Cable |
Description
GigaMax 5e 110-Style C-4 Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- GARDNER BENDER Plug Rj-45 Cat 6 Modular (GMC-88C6)
- Leviton Voice & Data Jack Accessories