Shop All Voice & Data Wiring Blocks
Leviton
RJ JACK AND MODULE CAT5E 110 BLOCK RACK MNT KIT 300PR C4
Mfr # 41DBR-3F4
Zoro # G4081446
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Material Plastic
- Length 20.00 in
- Height 2.20 in
- Width 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41DBR-3F4
- Zoro # G4081446
- UPC # 78477189016
- Country of Origin Unknown
- Category Voice & Data Wiring Blocks
Dimensions
Length | 20.00 in |
Height | 2.20 in |
Width | 3.00 in |
Dimensions | 1.73 in H x 19 in W x 1.75 in D |
Details
Category Type | Cat 5e |
Material | Plastic |
Application | Building Entrance Facilities, Telecommunications Closets, Equipment Rooms to Provide Fixed Cros |
Type | CAT 5e Rack-Mount Kits |
Standard | ANSI\TIA-568-C.2;UL Listed |
Mounting | Rack |
Block Type | Cross Connect |
Specifications | Rack Mount |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
GigaMax 5E 110-Style Wiring Block, Rack Mount Kit, Cat 5E with C4S, 300-Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290VH)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - 50 Pairs, Block (NCB-6650)
- ALLEN TEL Cat 6 110 Wiring Block, 96 Pair (GB110BA6K-96)
- Leviton Voice & Data Wiring Blocks