Shop All Voice & Data Wiring Blocks
Leviton
RJ JACK AND MODULE CAT 5E 110 WIRING BLOCK WL MNT C5 W LEGS
Mfr # 41AB2-1F5
Zoro # G4076826
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 in
- Application Commercial Applications
- Width 6 in
- Size 3.62 H x 10.7 W x 3.3 D in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41AB2-1F5
- Zoro # G4076826
- UPC # 78477189450
- Country of Origin Taiwan, Province of China
- Category Voice & Data Wiring Blocks
Dimensions
Height | 1.00 in |
Width | 6 in |
Size | 3.62 H x 10.7 W x 3.3 D in |
Length | 4.00 in |
Details
Application | Commercial Applications |
Type | CAT 5e Wall-Mount Wiring Block Kits |
Product Name | Network Accessory Kit |
Package Contents | GigaMax 5e 110-Style Wiring Block, Wall Mount with Legs Kit, Cat 5e with C5s, 100-Pair |
Product Type | Network Accessory Kit |
Mounting | Wall |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | ANSI\TIA-568-C.2;UL Listed |
Description
GigaMax 5E 110-Style Wiring Block, Wall Mount with Legs Kit, Cat 5E with C5S, 100-Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - 50 Pairs, Block (NCB-6650)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- Leviton Voice & Data Wiring Blocks