Shop All Voice & Data Wiring Blocks
Leviton
RJ JACK AND MODULE BLOCK110 C6 WM C4 96PR
Mfr # 41AB6-1F4
Zoro # G4072075
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Color White
- Length 4.00 in
- Height 1.00 in
- Application For providing a centralized location to easily terminate 22 to 26 ga solid copper wire for tele
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41AB6-1F4
- Zoro # G4072075
- UPC # 78477177426
- Country of Origin Taiwan, Province of China
- Category Voice & Data Wiring Blocks
Dimensions
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Dimensions | 3.61 in H x 10.34 in W x 3.37 in D |
Details
Category Type | Cat 6 |
Color | White |
Application | For providing a centralized location to easily terminate 22 to 26 ga solid copper wire for tele |
Material | Plastic |
Type | CAT 6 110-Type Wiring Block Kits |
Pairs | 96-Pair |
Wire Gauge | 26 to 22 |
Specifications | Wall Mount |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Block Type | Cross Connect |
Standard | TIA\EIA-568-B.2-1;UL Listed;FCC Part 68 Compliant |
Mounting | Wall |
Description
eXtreme 6+ 110-Style Wiring Block, Wall Mount w/ Legs, CAT 6, 96-Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- LEVITON Wallplates S147-N (84085-40)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- Leviton Voice & Data Wiring Blocks