Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE BACKBOX SG 1.89 IV
Mfr # 42777-1IA
Zoro # G4057296
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Gangs 1
- Length 7.00 in
- Width 3"
- Depth 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42777-1IA
- Zoro # G4057296
- UPC # 78477963586
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 7.00 in |
Width | 3" |
Depth | 1.9" |
Height | 4.7" |
Size | 4.72 H x 2.96 W x 1.89 D in |
Details
Color | Ivory |
Number of Gangs | 1 |
Type | Surface Mount Back Boxes |
Product Name | Surface Mount Backbox |
Product Color | Ivory |
Features | Both backboxes have tie-wrap anchors at each inside raceway entry point adhesive |
Product Material | Plastic |
Package Contents | Surface Mount Backbox, Screws, Adhesive Tape |
Product Type | Mounting Box |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Surface |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B |
Application | Commercial |
Description
Surface Mount Backbox, Single Gang, Ivory, Box Depth Is 1.89 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- KILLARK Conduit Hub, Weatherproof, 2" (WH-6)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- Leviton Voice & Data Outlets, Boxes, Faceplates