Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE BACKBOX SG 1.45 WHT
Mfr # 42777-1WB
Zoro # G3974888
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 7.00 in
- Width 3"
- Depth 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42777-1WB
- Zoro # G3974888
- UPC # 78477963548
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 7.00 in |
Width | 3" |
Depth | 1.5" |
Height | 4.7" |
Size | 4.72 H x 2.96 W x 1.45 D in |
Details
Color | White |
Number of Gangs | 1 |
Material | Plastic |
Type | Surface Mount Back Boxes |
Application | Commercial Applications |
Features | Compatible with all Leviton multimedia wallplates, including QuickPort wallplates |
Product Type | Mounting Box |
Product Color | Gray |
Product Name | Surface Mouting Box |
Mounting Type | Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B |
Description
Surface-Mount Back Box, Single Gang, 1.45" Box Depth, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (U065NA1)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Locking Connector (2363)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- Leviton Voice & Data Outlets, Boxes, Faceplates