Shop All Voice & Data Wiring Blocks
Leviton
RJ JACK AND MODULE 110 RKMT KIT 300PAIR 60 C5 CONN BLCKS
Mfr # 41DBR-3F5
Zoro # G4076835
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Material Plastic
- Type CAT 5e Rack-Mount Kits
- Color Ivory/Black
- Length 20.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41DBR-3F5
- Zoro # G4076835
- UPC # 78477189061
- Country of Origin Unknown
- Category Voice & Data Wiring Blocks
Dimensions
Length | 20.00 in |
Width | 3.00 in |
Height | 2.20 in |
Dimensions | 1.73 in H x 19 in W x 1.75 in D |
Details
Category Type | Cat 5e |
Material | Plastic |
Type | CAT 5e Rack-Mount Kits |
Color | Ivory/Black |
Application | Building Entrance Facilities, Telecommunications Closets, Equipment Rooms to Provide Fixed Cros |
Specifications | Rack Mount |
Standard | ANSI\TIA-568-C.2;UL Listed |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Rack |
Description
GigaMax 5E 110-Style Wiring Block, Rack Mount Kit, Cat 5E with C5S, 300-Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1.6A, 250V AC, 5 PK (67237)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- ALLEN TEL Cat 5e 110 Wiring Block, 300 Pair (GB110BK-300)
- ALLEN TEL Cat 6 110 Wiring Block, 96 Pair (GB110BA6K-96)
- QUEST TECHNOLOGY INTERNATIONAL 110 Wiring Block - 100 Pairs W/ Legs (NCB-1100)
- Leviton Voice & Data Wiring Blocks