Shop All Rocker Switches
Leviton
RF TRANSMITTERS OR RECEIVERS WH WIRELESS DEC REMOTE SW DUAL 902MHZ
Mfr # WSS0S-D9W
Zoro # G4059572
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.00 in
- Width 2 in
- Height 5.00 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-D9W
- Zoro # G4059572
- UPC # 78477672655
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Width | 2 in |
Height | 5.00 in |
Dimensions | 2.75 in W x 0.62 in D x 4.5 in H |
Details
Item | Remote Switch |
Color | White |
Application | Residential Applications |
Type | Dual Rocker Self-Powered Wireless |
Frequency Rating | 902 Hz |
Operating Temperature | 32 to 104 |
Series | WSS0S-D9 |
Mounting | Surface |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Dual Rocker Decora Switch - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rigid Conduit Elbow, 22.5 Deg, 3/4 In (2CLJ3)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- Leviton Switches