Shop All Rocker Switches
Leviton
RF TRANSMITTERS OR RECEIVERS LA WIRELESS DEC REMOTE SW DUAL 902MHZ
Mfr # WSS0S-D9T
Zoro # G4081945
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.00 in
- Color Light Almond
- Width 2 in
- Length 3.00 in
- Application Indoor and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WSS0S-D9T
- Zoro # G4081945
- UPC # 78477672648
- Country of Origin United States
- Category Rocker Switches
Dimensions
Height | 5.00 in |
Width | 2 in |
Length | 3.00 in |
Details
Item | Remote Switch |
Color | Light Almond |
Application | Indoor and Residential Applications |
Frequency Rating | 902M Hz |
Type | Wireless Decora Remote Switch |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Dual Rocker Decora Switch - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- Leviton Rocker Switches