Shop All Rocker Switches
Leviton
RF TRANSMITTERS OR RECEIVERS IV WIRELESS DEC REMOTE SW DUAL 902MHZ
Mfr # WSS0S-D9I
Zoro # G4060315
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 3.00 in
- Color Ivory
- Height 5.00 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-D9I
- Zoro # G4060315
- UPC # 78477672679
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2 in |
Length | 3.00 in |
Height | 5.00 in |
Dimensions | 2.75 in W x 0.62 in D x 4.5 in H |
Details
Item | Remote Switch |
Color | Ivory |
Application | Residential Applications |
Type | 1-Gang 2-Rocker Self-Powered Wireless |
Mounting | Surface |
Operating Temperature | 32 to 104 |
Frequency Rating | 902 |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Dual Rocker Decora Switch - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- AIMS POWER Solar, DC, Disconnect Switch (DC1600V32A2IO)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- Leviton Rocker Switches