Shop All Rocker Switches
Leviton
RF TRANSMITTERS OR RECEIVERS GY WIRELESS DEC REMOTE SW DUAL 902MHZ
Mfr # WSS0S-D9G
Zoro # G4085655
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Gray
- Length 3.00 in
- Height 5.00 in
- Application Indoor and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-D9G
- Zoro # G4085655
- UPC # 78477672631
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2 in |
Length | 3.00 in |
Height | 5.00 in |
Dimensions | 4.5 in H x 2.75 in W x 0.62 in D |
Details
Item | Remote Switch |
Color | Gray |
Application | Indoor and Residential Applications |
Mounting | Surface |
Frequency Rating | 902 Hz |
Action | Momentary ON/OFF |
Type | 1-Gang 2-Rocker Self-Powered Wireless |
Actuator | Rocker |
Environmental Conditions | 32 to 104 deg F Operating Temperature |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Dual Rocker Decora Switch - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC21B7)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LOWELL Rocker Switch Momentary (RPSB2-MR)
- Leviton Switches