Shop All Rocker Switches
Leviton
RF TRANSMITTERS OR RECEIVERS EB WIRELESS DEC REMOTE SW DUAL 902MHZ
Mfr # WSS0S-D9E
Zoro # G4084535
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 5.00 in
- Color Black
- Length 3.00 in
- Application Indoor and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WSS0S-D9E
- Zoro # G4084535
- UPC # 78477672693
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 2 in |
Height | 5.00 in |
Length | 3.00 in |
Details
Item | Remote Switch |
Color | Black |
Application | Indoor and Residential Applications |
Type | Wireless Decora Remote Switch |
Frequency Rating | 902M Hz |
Description
LevNet RF 902MHz Self-Powered Wireless Remote Switches. 1-Gang Dual Rocker Decora Switch - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- HUBBELL WIRING DEVICE-KELLEMS Push Button Boot, Black (MHB11)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH1)
- Leviton Switches