Shop All Data Entry & Display Devices
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE DCAP GATEWAY
Mfr # T201G-UNL
Zoro # G4078427
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.00 in
- Width 8.25 in
- Application Commercial Applications
- Length 11.00 in
- Type Wireless Data Concentrating Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T201G-UNL
- Zoro # G4078427
- UPC # 78477639450
- Country of Origin United States
- Category Data Entry & Display Devices
Dimensions
Height | 2.00 in |
Width | 8.25 in |
Length | 11.00 in |
Details
Application | Commercial Applications |
Type | Wireless Data Concentrating Access Point |
Voltage Rating | 6 VDC |
Power Supply | 6VDC |
Description
Wireless Data Concentrating Access Point. DCAP Gateway. Includes 6VDC Power Supply. Ethernet And USB Cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Illuminated Pointing Device, USB (1605-33001)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- Leviton Data Entry & Display Devices