Shop All Voice & Data Jack Accessories
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE A8911 W/PS IN NEMA 4X
Mfr # A8911-PS1
Zoro # G4030635
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HD PULSE MODULE
- Series VerifEye
- Width 7.88 in
- Standards FCC CFR 47 Part 15Class AEN61000/EN 61326UL 61010
- Dimensions 11.25 in H x 8.11 in W x 5.59 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A8911-PS1
- Zoro # G4030635
- UPC # 78477702406
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Width | 7.88 in |
Dimensions | 11.25 in H x 8.11 in W x 5.59 in D |
Height | 7.62 in |
Length | 14.56 in |
Details
Type | HD PULSE MODULE |
Series | VerifEye |
Standards | FCC CFR 47 Part 15Class AEN61000/EN 61326UL 61010 |
Ports | Included |
Communication Output | HD PULSE MODULE |
Environmental Conditions | -13 to 159 deg F Operating Temperature |
Mounting | screws |
Enclosure | NEMA 4X |
Description
Nema Bundles: A8911 With Power Supply In Nema-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- HUBBELL Locking Receptacle (HBL2725ST)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T30HC)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- WORLD HONEY MARKET Honey Comb 4 oz Clamshell (HC-5084)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- Leviton Voice & Data Jack Accessories