Shop All Voice & Data Jack Accessories
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE A8810 W/PS IN NEMA 4X
Mfr # A8810-PS1
Zoro # G3967057
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ENERGY MONITORING HUB
- Standards FCC CFR 47 Part 15Class AEN61000/EN 61326UL 61010
- Dimensions 11.25 in H x 8.11 in W x 5.59 in D
- Width 7.88 in
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A8810-PS1
- Zoro # G3967057
- UPC # 78477702314
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Dimensions | 11.25 in H x 8.11 in W x 5.59 in D |
Width | 7.88 in |
Height | 7.62 in |
Length | 14.56 in |
Details
Type | ENERGY MONITORING HUB |
Standards | FCC CFR 47 Part 15Class AEN61000/EN 61326UL 61010 |
Material | ABS |
Enclosure | NEMA 4X |
Mounting | screws |
Environmental Conditions | -13 to 159 deg F Operating Temperature |
Description
Nema Bundles: A8810 With Power Supply In Nema-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- Leviton Voice & Data Jack Accessories