Shop All Voice & Data Jack Accessories
Leviton
RELAY BOARD OR MULTIPLE RELAY MODULE A8332 W/PS IN NEMA 4X
Mfr # A8332-PS1
Zoro # G4051854
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flex I/O
- Dimensions 11.25 in H x 8.11 in W x 5.59 in D
- Height 7.62 in
- Width 7.88 in
- Length 14.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A8332-PS1
- Zoro # G4051854
- UPC # 78477702338
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Dimensions | 11.25 in H x 8.11 in W x 5.59 in D |
Height | 7.62 in |
Width | 7.88 in |
Length | 14.56 in |
Details
Type | Flex I/O |
Environmental Conditions | -13 to 159 deg F Operating Temperature |
Power Supply | 0 to 304 |
Mounting | screws |
Enclosure | NEMA 4X |
Description
Nema Bundles: A8332 With Power Supply In Nema-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- NVENT HOFFMAN Protek Rack Angles, 21.00x0.00x0.00, Pla (PTRA24T)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- SWE-TECH 3C Wall Plate, White, Single HDMI Port with Strain Relief, HDMI Female (FWT301-HD201)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-25)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- Leviton Voice & Data Jack Accessories