Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TWR20-GY
Zoro # G104393197
product price: $9.15
/ea
Sold in multiples of 50 for $457.50
$457.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR20-GY
- Zoro # G104393197
- UPC # 07847750630
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 0.9 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- LEVITON Receptacle (5361-W)
- LEVITON Receptacle (TDR20-I)
- LEVITON Receptacle (5361-I)
- LEVITON Receptacle (21254-HW)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- Leviton Duplex Straight Blade Receptacles