Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TWR15-GY
Zoro # G304393263
product price: $8.15
/ea
Sold in multiples of 50 for $407.50
$407.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR15-GY
- Zoro # G304393263
- UPC # 78477392034
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 0.9 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- LEVITON Receptacle (8300-SG)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Receptacle (8300-R)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- Leviton Straight Blade Devices