Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TDR20-GY
Zoro # G604393253
product price: $8.85
/ea
Sold in multiples of 50 for $442.50
$442.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR20-GY
- Zoro # G604393253
- UPC # 07847739215
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 0.9 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-2012)
- LEVITON Receptacle (TDR20-W)
- LEVITON Receptacle (16252-W)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Receptacle (21254-HR)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (CR15-W)
- Leviton Straight Blade Devices