Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TDR20-E
Zoro # G904393243
product price: $8.59
/ea
Sold in multiples of 50 for $429.50
$429.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR20-E
- Zoro # G904393243
- UPC # 07847739214
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 0.9 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK12 (EPS300-3/16-48"-BLACK-12 PCS)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- SOUTH MAIN HARDWARE 11-in 75-lb, Blue, 100 Standard Nylon Tie (220167)
- LEVITON Receptacle (5801-W)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Receptacle (CR20-GY)
- LEVITON Receptacle (16252-I)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- Leviton Straight Blade Devices