Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TDR15-W
Zoro # G604393208
product price: $7.99
/ea
Sold in multiples of 50 for $399.50
$399.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy-Duty Industrial Grade
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TDR15-W
- Zoro # G604393208
- UPC # 07847738182
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 0.9 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD4X4NPW6)
- HONEYWELL Miniature Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RQ-A2)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle (16252-GY)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (21254-HW)
- Leviton Straight Blade Devices