Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TCR15-GY
Zoro # G104393241
Sold in multiples of 50 for $237.50
$237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TCR15-GY
- Zoro # G104393241
- UPC # 07847765531
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, cULus Listed, NOM Certified, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Multi-International Adapter, IEC-320-C13 (UNIPLUGINT)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- WIEGMANN Enclosure, Push Button (PB4)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- LEVITON Receptacle (16352)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (CR20-I)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- Leviton Straight Blade Devices