Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # TBR20
Zoro # G604393215
product price: $6.55
/ea
Sold in multiples of 50 for $327.50
$327.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Commercial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TBR20
- Zoro # G604393215
- UPC # 78477392089
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, NOM Certified, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- ABB AF305-30-11-13, CTR, 3P, 312A, 100-250VAC/DC, 1/1 (AF305-30-11-13)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- LEVITON Receptacle (5015-I)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (TDR20-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Leviton Duplex Straight Blade Receptacles