Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # T5632-HGW
Zoro # G004256004
product price: $35.15
/ea
Sold in multiples of 10 for $351.50
$351.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of USB Ports 2
- USB Charging Capacity 3.6 A
- Standards ANSI C73, cCSAus, CSA C22.2 No. 42 and 223, NEMA WD-1 and WD-6, NOM-ANCE, UL 498 and 1310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGW
- Zoro # G004256004
- UPC # 78477685471
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 1.7 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.81 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- MARINCO Marinco 150CCI Connect Charge Inlet (150CCI)
- Leviton Straight Blade Devices