Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # T5632-HGE
Zoro # G704256007
product price: $35.15
/ea
Sold in multiples of 10 for $351.50
$351.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Number of USB Ports 2
- USB Charging Capacity 3.6 A
- Standards ANSI C73, cCSAus, CSA C22.2 No. 42 and 223, NEMA WD-1 and WD-6, NOM-ANCE, UL 498 and 1310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5632-HGE
- Zoro # G704256007
- UPC # 07847768554
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.81 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.6 in |
Overall Depth | 1.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Description
Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color Black, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Face Plate Height 2.6 in, Face Plate Width 1.3 in, GFCI No, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 1/2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK (HBL26W76BK)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- Leviton Straight Blade Devices