Shop All Single Straight Blade Receptacles
Leviton
Receptacle
Mfr # T5320
Zoro # G504256054
product price: $1.45
/ea
Sold in multiples of 200 for $290.00
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5320
- Zoro # G504256054
- UPC # 07847738188
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Red (5461-R)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Receptacle (5029-W)
- Leviton Single Straight Blade Receptacles