Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Single, 60A, 18-60R, 208V, Black
Mfr # 8360
Zoro # G3896138
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 4
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8360
- Zoro # G3896138
- UPC # 78477843291
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.28 in |
Height | 3.88 in |
Dimensions | 3.75 in H x 2.75 in W x 2.1 in D |
Length | 2.88 in |
Wire Size | 14-6 AWG |
Description
60 Amp, 120/208 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 12 V, 12V DC Coil Volts, 4 C/O (RXM4AB1JD)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Receptacle (9460)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (SNAP5362GYTRA)
- Leviton Straight Blade Devices