Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Single, 60A, 15-60R, 250V, Black
Mfr # 8460
Zoro # G3896296
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8460
- Zoro # G3896296
- UPC # 78477843345
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.28 in |
Height | 3.88 in |
Length | 2.88 in |
Dimensions | 3.75 in H x 2.75 in W x 2.1 in D |
Wire Size | 14-6 AWG |
Description
60 Amp, 250 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- NVENT CADDY Conduit Clamp, 3 In EMT, Silver (SCH56B)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC, A Curve (HOM215GFI)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) 5-20R (6508UGSX)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- Leviton Single Straight Blade Receptacles