Shop All Single Straight Blade Receptacles
This Product is Discontinued
Leviton
Receptacle, Single, 60A, 14-60R, 250V, Black (Discontinued)
Mfr # 9460
Zoro # G3894747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 9460
- Zoro # G3894747
- UPC # 78477843253
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Item | Receptacle |
Application Environment | Industrial |
Surge Suppression | No |
Tamper Resistant | No |
Number of Poles | 3 |
Number of Wires | 4 |
Power Indicator | No |
Wiring Method | Side |
Standards | UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057 |
Material | Nylon |
Color | Black |
NEMA Configuration | 14-60R |
Voltage | 250VAC |
Amps | 60 |
Outlet Type | Single |
HP | 3.0 |
Number of Gangs | 1 |
Mounting Type | Flush |
Sub-Category | Single Receptacles |
Phase | 3 |
Corrosion Resistant | No |
Weather Resistant | No |
Description
60 Amp, 125/250 Volt, Flush Mounting, Receptacle, Straight Blade, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.