Shop All Single Straight Blade Receptacles
This Product is Discontinued
Leviton
Receptacle, Single, 50A, 5-50R, 125V, Black (Discontinued)
Mfr # 5373
Zoro # G3896402
This Product is Discontinued
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5373
- Zoro # G3896402
- UPC # 78477823521
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Item | Receptacle |
Application Environment | Industrial |
Surge Suppression | No |
Tamper Resistant | No |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Sub-Category | Single Receptacles |
Material | Nylon |
Standards | UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057 |
Outlet Type | Single |
Mounting Type | Flush |
Weather Resistant | No |
Phase | 1 |
Voltage | 125VAC |
NEMA Configuration | 5-50R |
HP | 2.0 |
Color | Black |
Number of Gangs | 1 |
Corrosion Resistant | No |
Amps | 50 |
Wiring Method | Side |
Description
50 Amp, 125 Volt, Flush Mounting Receptacle, Industrial Grade, Straight Blade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.