Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Single, 30A, 15-30R, 250V, Black
Mfr # 8430
Zoro # G3895438
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 3
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8430
- Zoro # G3895438
- UPC # 78477843307
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 3.88 in |
Width | 2.28 in |
Size | 3.75 H x 2.50 W x 2.10 D in |
Length | 2.88 in |
Wire Size | 14-6 AWG |
Description
30 Amp, 250 Volt, Flush Mounting Receptacle, Industrial Grade, Straight Blade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 4C 416S PIN PLUG (973106A14S2P)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 25A, 600V AC, Non-Indicating (CCMR025)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D32)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBWTR)
- Leviton Straight Blade Devices