Shop All Single Straight Blade Receptacles
Leviton
Receptacle, Single, 15A, 5-15R, 125V, Brown
Mfr # 5261
Zoro # G3894966
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5261
- Zoro # G3894966
- UPC # 78477130315
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- ZORO SELECT Wall Switch, White, 15A, 4-Way Switch (4804W)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- LEVITON Receptacle White 20A (CBR20-00W)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- Leviton Single Straight Blade Receptacles