Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # MT830-ILW
Zoro # G604393260
Sold in multiples of 50 for $1,274.50
$1,274.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT830-ILW
- Zoro # G604393260
- UPC # 07847755311
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI, CSA Certified, RoHS Compliant, UL 498 Fed Spec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 500 (TY29MX)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- LEVITON Receptacle (8430)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- Leviton Straight Blade Devices