Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # MT163-ILR
Zoro # G604393352
product price: $22.59
/ea
Sold in multiples of 50 for $1,129.50
$1,129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT163-ILR
- Zoro # G604393352
- UPC # 07847759293
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 34CB5001A01SP, 48 NEMA Frame (34CB5001A01SP)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- LEVITON Receptacle (CR15)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (5362-I)
- LEVITON Receptacle (8300-SG)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- Leviton Duplex Straight Blade Receptacles