Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # MT163-ILI
Zoro # G604393345
product price: $23.79
/ea
Sold in multiples of 50 for $1,189.50
$1,189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT163-ILI
- Zoro # G604393345
- UPC # 07847759297
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Receptacle (16342-W)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Receptacle (8300-I)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- Leviton Straight Blade Devices