Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # M8300-R
Zoro # G804836536
original price:
$13.92
12% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M8300-R
- Zoro # G804836536
- UPC # 78477363881
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Receptacle (5361-IG)
- LEVITON Receptacle (8460)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Receptacle (8300-HLI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- Leviton Straight Blade Devices