Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle
Mfr # M8300-ILI
Zoro # G604393277
product price: $25.59
/ea
Sold in multiples of 50 for $1,279.50
$1,279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Duplex
- Application Environment Extra Heavy-Duty Hospital Grade
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-ILI
- Zoro # G604393277
- UPC # 07847754361
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards ANSI, cULus Listed, NOM Certified, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Parallel Clamp, Size 3/4" (2323PC)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- LEVITON Receptacle (8300-SG)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Receptacle (7380-B)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- Leviton Duplex Straight Blade Receptacles