Shop All Single Straight Blade Receptacles
Leviton
Receptacle Flush Mnt 50A
Mfr # 5206-S00
Zoro # G106978590
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 125/250 Volt
- Terminal Accom. Up to 4 AWG
- Wire 3
- At Rated Voltage 3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5206-S00
- Zoro # G106978590
- UPC # 78477905739
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Color | Black |
Voltage | 125/250 Volt |
Terminal Accom. | Up to 4 AWG |
Wire | 3 |
At Rated Voltage | 3 HP |
ANSI | C73 |
Body Material | Thermoplastic |
Flammability | Rated V-2 per UL94 |
Amperage | 50 Amp |
Line Contacts | Brass Double-Wipe |
Current Limiting | Full Rated Current |
Grounding | Non-Grounding |
Temperature Rise | Max 30C after 50 cycles OL at 150 percent rated current |
NEMA | 10-50R, WD-6 |
CSA | 22.2 No 42, C22.2 No.14, C22.2 No.65 |
Strap Material | Galvanized Steel |
Face Material | Thermoplastic |
Dielectric Voltage | Withstands 2000V per UL498 |
Operating Temperature | -40C-60C |
UL | UL 498, UL 486E |
Terminal ID | X= Phase Y= Phase W= Neutral G= Ground |
Pole | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON Receptacle (5320-CP)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON Receptacle (BR20-I)
- LUTRON Receptacles, USB, Tamper-Rsnt, Lt Almond (CAR-15-UBTR-LA)
- Leviton Straight Blade Devices