Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 20A, 5-20R, 125V, White
Mfr # 8300-IGW
Zoro # G3837532
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Mounting Type Flush
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300-IGW
- Zoro # G3837532
- UPC # 78477057360
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.55 in W x 1.12 in D |
Length | 12.7500 in |
Description
Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 250' (100025)
- AC WORKS 1ft 3-Phase 20A 250V L15-20P 4-Prong Plug to L6-20R Locking 20A 250V Connector (L1520L620-012)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- LEVITON Receptacle (8300-GY)
- LEVITON Receptacle (8300-HLR)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON Receptacle (5325-I)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (8300-R)
- LEVITON Receptacle (8300-IGR)
- Leviton Straight Blade Devices