Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 20A, 5-20R, 125V, Red
Mfr # 8300-IGR
Zoro # G3836568
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Environment Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Standards UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8300-IGR
- Zoro # G3836568
- UPC # 78477057377
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.55 in W x 1.12 in D |
Description
Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- SCHNEIDER ELECTRIC Standard control unit, TeSys Ultra, 4.5A to 18A, 3P motors, thermal magnetic protection, class 10, coil 24VAC (LUCA18B)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Receptacle (8300-W)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (8300-SGI)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON Receptacle (8300-IGR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- Leviton Duplex Straight Blade Receptacles