Shop All Duplex Straight Blade Receptacles
Leviton
Receptacle, Duplex, 20A, 5-20R, 125V, Red
Mfr # 5362-IGR
Zoro # G3844663
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Surge Suppression No
- Tamper Resistant No
- Voltage 125VAC
- Standards UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-IGR
- Zoro # G3844663
- UPC # 78477053300
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 46 H x 1.33 W x 1.12 D in |
Height | 8.5000 in |
Length | 12.7500 in |
Description
20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C328)
- HONEYWELL Q340A1082 30Mv Thermocouple (Q340A1082)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Receptacle (AFTR1-I)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle (CR15-GY)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- Leviton Duplex Straight Blade Receptacles